Beli bahco set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Combination Wrench (Kunci Ring Pas)atribut:
- Width Across-Flat Dimension: 30mm
- Overall Length (mm): 394
- Yamoto Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:Manufactured from chrome vanadium steel, these 14 combination spanners are suited for industrial use. Supplied in a plastic wallet with varying metric-sized spanners all with a 15° offset and ring end.Features and Benefits- Chrome vanadium steel construction makes for a durable product- Comprehensive set of 14 spanners to ensure you always have the correct product to hand- Supplied in a plastic wallet for organisation, storage and transportation- 15° offset for easy turningTypical Applications- Automotive- DIY- Construction- EngineeringStandards- DIN 3113atribut:
- Type: Combination Spanner Set
- Standards Met: DIN3113
- Material: Chrome Vanadium Steel
- Metric or Imperial: Metric
- Finish/Coating: Mirror Finish
- CRAFTSMAN Combination Wrench Set (Kunci Ring Pas)atribut:
- Finish: Chrome
- Number of Point: 12
- Reversing: Yes
- UNSPSC: 31160000
- KYOTO TOOL (KTC) Combination WrenchDeskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- BAHCO Combination Wrench (Kunci Ring Pas)atribut:
- Accessories: Vinyl Bag
- Set Contents: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22mm
- Set Contents (piece): 11
- TEKIRO Tool Box Set (Set Perkakas)Deskripsi:MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
- monotaro Set Mata Kunci Torsi (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 4
- Number of Gears: 24T
- Overall Length (mm): 263
- Plug Angle (mm): 6.35
- Head Shape: Ratchet type
- Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
- Torque Range (N m): 1 to 25
- LOBSTER(LOBTEX) Combination WrenchDeskripsi:Temporary fastening is wrench, temporary fastening is glasses and 1 double. Easy to use in narrow places Further compact head. The glasses are of face contact type, ideal for final tightening. The handle is easy to grasp, strengthening to a strongly tough section shape. The large size optimizes the handle long (27 or more, excluding 27) so that torque can easily be applied. Increase size display to improve visibility. A satin finish that is hard to slip even when oil adheres.atribut:
- Overall Length (mm): 151
- Size (mm): 10
- TRUSCO Number: 818-7186
- Thickness (mm): Spanner part: 4.5, eyeglass part: 6.5
- Width (mm): Spanner part: 21.5, eyeglass part: 16.1
- Yamoto Combination Wrench (Kunci Ring Pas)Deskripsi:Made from fully polished chrome vanadium steel with 15 Degree offset heads. Conform to DIN 3113 standard. Sizes 6-32mm.atribut:
- Finish/Coating: Chrome Polished
- Material: Chrome Vanadium Steel
- Type: Combination
- Size System: Metric
- Standards Met: DIN 3113
- Insulated: No
- Number of Pieces: 1
- Single or Double End: Double End
- ELORA Combination Wrench Set (Kunci Ring Pas)Deskripsi:Set Contents:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/4 Inch
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Code Barcode Scanner 2D Handheld (Tembakan Harga)Deskripsi:Wide-field lens with Full 1D Symbologies and 1 x 2D symbology (Default: QR Code) / LED & Audible tone / IP 54 rating with 6-ft USB Straight Cable and Stand, Javascript Supported
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1/4-1.1/4inch (16) KW-492 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1/4inch sampai dengan 1 1/4inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, dan memudahkan teknisi dalam melakukan pekerjaannya.Set Content: Combination Wrench Set 1/4-7/8inch 16pcs (1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/4)atribut:
- Type: Combination Wrench
- Material: Chrome Vanadium Steel
Daftar Harga bahco set Terbaru October 2026
| BAHCO Combination Wrench (Kunci Ring Pas) | Rp1.499.900 |
| BAHCO Combination Wrench (Kunci Ring Pas) | Rp299.900 |
| STANLEY Combination Wrench CWB (Kunci Ring Pas) | Rp27.900 |
| Yamoto Combination Wrench Metric Set (Kunci Ring Pas) | Rp729.900 |
| CRAFTSMAN Combination Wrench Set (Kunci Ring Pas) | Rp3.999.900 |
| BAHCO Combination Wrench (Kunci Ring Pas) | Rp249.900 |
| KYOTO TOOL (KTC) Combination Wrench | Rp36.900 |
| BAHCO Combination Wrench (Kunci Ring Pas) | Rp3.499.900 |
| TEKIRO Tool Box Set (Set Perkakas) | Rp3.599.900 |
| monotaro Set Mata Kunci Torsi (Kunci Torsi) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/gpP102316601-2.jpg)
/icP102298660-3.jpg)
/ioP104800672-1.jpg)
/cnP106311455-3.jpg)
/dxP112080501-2.jpg)
/gaP102316586-3.jpg)
%20Combination%20Wrench/krP102065747-2.jpg)
/hzP102316647-2.jpg)
/3hP105064125-4.jpg)
/P102249600-1.jpg)
%20Combination%20Wrench/P102544198-1.jpg)
/rrP102129999-13.jpg)
/85P111111293-1.jpg)
%20(Power%20Hacksaw%20Blade)/3kP102312128-3.jpg)
/aqP103203386-2.jpg)

/70P105214252-6.jpg)
/hxP104800645-2.jpg)
/kvP103636751-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)